Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 12 x 15 in, 2 mil, 1000/Pk.

Catalog No. 501917187
Encompass

These reclosable plastic bags are designed for secure storage and packaging, featuring a white color and durable construction. They are suitable for various business needs.

  • Reclosable design for secure containment
  • White opaque material
  • Dimensions: 12 in width by 15 in height
  • Thickness: 2 mil
  • Package quantity: 1000 bags

Catalog No. 50-191-7187 Supplier MSC Supplier No. 39567367
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable plastic bags are designed for secure storage and packaging, featuring a white color and durable construction. They are suitable for various business needs.

  • Reclosable design for secure containment
  • White opaque material
  • Dimensions: 12 in width by 15 in height
  • Thickness: 2 mil
  • Package quantity: 1000 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.