Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 6 mil, 13 x 18 in, 250/Pk

Catalog No. 501920648
Encompass

Value Collection plastic bags are manufactured from 100% virgin, high clarity polyethylene film, designed to keep products clean and free from moisture. These reclosable bags can be reused, meet FDA and USDA specifications, and are suitable for various storage needs. Sizes listed represent the inside usable dimensions of the bag.

  • Clear and reclosable for repeated use
  • Zipper closure extends across the bag width to protect contents
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions are 13 x 18 in
  • Six mil thickness provides extra heavy-duty puncture and tear resistance

Catalog No. 50-192-0648 Supplier MSC Supplier No. 39532379
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Value Collection plastic bags are manufactured from 100% virgin, high clarity polyethylene film, designed to keep products clean and free from moisture. These reclosable bags can be reused, meet FDA and USDA specifications, and are suitable for various storage needs. Sizes listed represent the inside usable dimensions of the bag.

  • Clear and reclosable for repeated use
  • Zipper closure extends across the bag width to protect contents
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions are 13 x 18 in
  • Six mil thickness provides extra heavy-duty puncture and tear resistance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.