Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 14 x 16 in, 4 mil, 500/Pk

Catalog No. 501917196
Encompass

These reclosable polybags are made from 100% virgin, high clarity polyethylene film, designed to keep products clean and free from moisture. Measuring 14 in. wide by 16 in. high with a 4 mil thickness, they feature a zipper extending the full width of the bag. These bags meet FDA and USDA specifications, with listed sizes representing inside usable dimensions.

  • Type: bag
  • Width: 14 in.
  • Height: 16 in.
  • Thickness: 4 mil
  • Color: clear
  • Reclosable: yes
  • Package quantity: 500
  • Material: 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications

Catalog No. 50-191-7196 Supplier MSC Supplier No. 39567474
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable polybags are made from 100% virgin, high clarity polyethylene film, designed to keep products clean and free from moisture. Measuring 14 in. wide by 16 in. high with a 4 mil thickness, they feature a zipper extending the full width of the bag. These bags meet FDA and USDA specifications, with listed sizes representing inside usable dimensions.

  • Type: bag
  • Width: 14 in.
  • Height: 16 in.
  • Thickness: 4 mil
  • Color: clear
  • Reclosable: yes
  • Package quantity: 500
  • Material: 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.