Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 18 x 24 in, 2 mil, 1000/Pk.

Catalog No. 501920681
Encompass

These reclosable polybags feature a zipper closure for product protection against moisture and contaminants. Manufactured from 100% virgin, high clarity polyethylene film, they are reusable and meet FDA and USDA specifications. Dimensions provided are the inside usable measurements of the bag.

  • Zipper closure protects products from moisture and contaminants
  • Reusable design
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions: 18 in width x 24 in height
  • Thickness: 2 mil
  • Color: Clear
  • Package quantity: 1000 bags

Catalog No. 50-192-0681 Supplier MSC Supplier No. 39532130
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable polybags feature a zipper closure for product protection against moisture and contaminants. Manufactured from 100% virgin, high clarity polyethylene film, they are reusable and meet FDA and USDA specifications. Dimensions provided are the inside usable measurements of the bag.

  • Zipper closure protects products from moisture and contaminants
  • Reusable design
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions: 18 in width x 24 in height
  • Thickness: 2 mil
  • Color: Clear
  • Package quantity: 1000 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.