Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Gusseted Bag, 38x36x70 in, 2.0 mil, 50/Pk.

Catalog No. 501917005
Encompass

Expandable sides and a fitted bottom make these gusseted poly bags suitable for packing bulky or irregular-shaped items. They protect contents from dirt, dust, and moisture and are manufactured from 100% virgin, high-clarity polyethylene film.

  • Protects contents from dirt, dust, and moisture
  • Made from 100% virgin, high-clarity polyethylene film
  • Meets FDA and USDA specifications
  • Open top can be closed with twist ties, bag tape, or an impulse sealer
  • Recyclable
  • Dimensions: 38 in wide, 36 in deep, 70 in high
  • Thickness: 2.0 mil
  • Color: Clear

Catalog No. 50-191-7005 Supplier MSC Supplier No. 39565528
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Expandable sides and a fitted bottom make these gusseted poly bags suitable for packing bulky or irregular-shaped items. They protect contents from dirt, dust, and moisture and are manufactured from 100% virgin, high-clarity polyethylene film.

  • Protects contents from dirt, dust, and moisture
  • Made from 100% virgin, high-clarity polyethylene film
  • Meets FDA and USDA specifications
  • Open top can be closed with twist ties, bag tape, or an impulse sealer
  • Recyclable
  • Dimensions: 38 in wide, 36 in deep, 70 in high
  • Thickness: 2.0 mil
  • Color: Clear

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.