Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 6 mil, 4 x 6 in, 1000/Pk.

Catalog No. 501920689
Encompass

These reclosable poly bags feature a zipper closure for secure containment, protecting contents from moisture and contaminants. They are constructed from 100% virgin, high clarity polyethylene film and meet FDA and USDA specifications, making them suitable for various applications.

  • Reusable design
  • Constructed from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Features 6 mil thickness for extra heavy-duty puncture and tear resistance
  • Inside usable dimensions: 4 x 6 in.

Catalog No. 50-192-0689 Supplier MSC Supplier No. 39568027
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable poly bags feature a zipper closure for secure containment, protecting contents from moisture and contaminants. They are constructed from 100% virgin, high clarity polyethylene film and meet FDA and USDA specifications, making them suitable for various applications.

  • Reusable design
  • Constructed from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Features 6 mil thickness for extra heavy-duty puncture and tear resistance
  • Inside usable dimensions: 4 x 6 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.