Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 4 x 8 in, Clear Reclosable, 1000/Pk.

Catalog No. 501917248
Encompass

These reclosable polybags provide ultimate protection and maximum strength for various items, including those with sharp edges. Manufactured from 100% virgin, high clarity polyethylene film, they meet FDA and USDA specifications for quality and safety.

  • Zipper extends the full width of the bag to keep contents clean and moisture-free
  • Can be reused for multiple applications
  • Made from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions are 4 in x 8 in
  • Offers 8 mil thickness for enhanced durability
  • Clear design for easy content identification
  • Available in a package quantity of 1000

Catalog No. 50-191-7248 Supplier MSC Supplier No. 39568050
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable polybags provide ultimate protection and maximum strength for various items, including those with sharp edges. Manufactured from 100% virgin, high clarity polyethylene film, they meet FDA and USDA specifications for quality and safety.

  • Zipper extends the full width of the bag to keep contents clean and moisture-free
  • Can be reused for multiple applications
  • Made from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions are 4 in x 8 in
  • Offers 8 mil thickness for enhanced durability
  • Clear design for easy content identification
  • Available in a package quantity of 1000

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.