Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 5 x 12 in, 4 mil, 1000/Pack

Catalog No. 501917251
Encompass

These clear, reclosable polybags are manufactured from 100% virgin, high clarity polyethylene film. They meet FDA and USDA specifications and are designed for keeping products clean and free from moisture, making them suitable for various storage needs.

  • Zipper extends width of bag, keeping contents clean and free from moisture
  • Reclosable bags can be reused
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions are 5 x 12 in
  • Thickness is 4 mil, suitable for heavy-duty products
  • Package quantity of 1000

Catalog No. 50-191-7251 Supplier MSC Supplier No. 39568084
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These clear, reclosable polybags are manufactured from 100% virgin, high clarity polyethylene film. They meet FDA and USDA specifications and are designed for keeping products clean and free from moisture, making them suitable for various storage needs.

  • Zipper extends width of bag, keeping contents clean and free from moisture
  • Reclosable bags can be reused
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Inside usable dimensions are 5 x 12 in
  • Thickness is 4 mil, suitable for heavy-duty products
  • Package quantity of 1000

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.