Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Polycarbonate Glove Box Dispenser with Spring

Catalog No. 22505267
Change view
Click to view available options
No. of Compartments:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-267 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-267 Supplier Marketlab Supplier No. GL1001214
Add to Cart
Add to Cart

Designed to provide durable glove box storage with clear visibility of contents for quick identification.

  • Transparent polycarbonate plastic
  • Clear optical characteristics allows the viewer to see the content

Specifications

Product Type Glove Dispenser
Color Clear
Depth (English) 4.22 in.
Width (English) 5.84 in.
Height (English) 10.11 in.
Holds Gloves
Material Polycarbonate
Mounting Keyhole Slots
No. of Compartments 1
Product Style Top Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.