Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Polycarbonate Splash Guards with Cutaway

Catalog No. 22505228
Change view
Click to view available options
Size:
Medium
Short
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-505-228 Medium
22-505-170 Short
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-505-228 Supplier Marketlab Supplier No. 108331
Add to Cart
Add to Cart

Protect splash zones and easily access storage

  • A cutaway corner area allows for easy access to overhead storage
  • Shatter-resistant clear polycarbonate creates superior durability and performance
  • Achieve compliance with regulations prohibiting patient care items from entering splash zones
  • Helps meet Joint Commission Regulation EC.02.05.01
  • Easy to move
  • 4.25 in. wide base for added stability

Specifications

Lens Coating Uncoated
Height (English) 18 in.
Width (English) 4.5 in.
Lens Tint None
Product Type Splash Shield
Length (English) 23.62 in.
Size Medium
Material Polycarbonate
Disposable Reusable
Lens Material None
UV Protection None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.