Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Polycarbonate Splash Guards, Suction-Cup Base

Catalog No. 22505164
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-505-164 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-164 Supplier Marketlab Supplier No. 108339
Add to Cart
Add to Cart

Suction-cup base keeps splash protection securely in place.

  • Suction cups create a semi-fixed installation and can be removed for wall-mounting (hardware not included)
  • Shatter-resistant clear polycarbonate creates superior durability and performance
  • Achieve regulations prohibiting patient care items from entering splash zones
  • Helps meet Joint Commission Regulation EC.02.05.01
  • Easy to move
  • 4.25 in. wide base for added stability

Specifications

Height (English) 18 in.
Lens Coating Uncoated
Width (English) 4.25 in.
Product Type Splash Shield
Length (English) 23.5 in.
Size Medium
Material Polycarbonate
Disposable Reusable
Lens Material None
UV Protection None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.