Learn More
Description
- For pharmaceutical quality control and life sciences applications
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Polycarbonate |
| No. per Case | 24 |
| No. per Pack | 12 |
| Packaging | Shrink Wrapped Tray |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.