Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polycarbonate Track Etched (PCTE) Membrane, Hydrophilic, Black Membrane

Catalog No. 09317330 Shop All GVS Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
254 mm
Pore Size:
0.1 μm
0.4 μm
0.6 μm
0.8 μm
1 μm
3 μm
5 μm
8 μm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-317-330 13 mm 0.6 μm
09-316-943 13 mm 0.8 μm
09-316-811 47 mm 3 μm
09-316-771 25 mm 3 μm
09-316-862 47 mm 0.8 μm
09-316-767 13 mm 0.1 μm
09-316-779 47 mm 0.6 μm
09-316-777 25 mm 0.6 μm
09-317-275 25 mm 5 μm
09-317-286 13 mm 1 μm
09-316-708 25 mm 8 μm
09-317-094 47 mm 5 μm
09-316-970 254 mm 0.4 μm
09-317-119 47 mm 1 μm
09-316-901 13 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 09-317-330 Supplier GVS Supplier No. 1222025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GVS Polycarbonate Track Etched (PCTE) Membranes are hydrophilic or hydrophobic and available in pore sizes from 0.01 to 20 μm.

  • Smooth, thin, glass-like surface is suitable for optical analysis applications
  • PVP treated for hydrophilic wetting
  • Resists chemical staining to ease microscopyvisualization

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material PCTE
Pore Size 0.6 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.