Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polycarbonate Track Etched (PCTE) Membrane, Hydrophilic, Disc, 0.4 μm

Catalog No. 09317277 Shop All GVS Products
Change view
Click to view available options
Diameter (Metric):
13 mm
19 mm
47 mm
90 mm
142 mm
254 mm
293 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-317-277 254 mm
09-317-051 90 mm
09-316-780 293 mm
09-316-766 142 mm
09-316-956 13 mm
09-317-234 19 mm
09-317-273 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-317-277 Supplier GVS Supplier No. 1215274
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GVS Polycarbonate Track Etched (PCTE) Membranes are hydrophilic or hydrophobic and available in pore sizes from 0.01 to 20 μm.

  • Smooth, thin, glass-like surface is suitable for optical analysis applications
  • PVP treated for hydrophilic wetting
  • Resists chemical staining to ease microscopyvisualization

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Roll
Material PCTE
Pore Size 0.4 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 254 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.