Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab Polycarbonate Triple Glove Box Dispenser
Description
- Semitransparent, injection-molded polycarbonate
- Dividers between sections for quick, effortless stocking regardless of mounting position
- Three-way keyholes for vertical or horizontal wall mounting
- Ideal for all primary care areas including clinic/exam rooms, radiology, labs, physical therapy, and ORs
- Dispenser can be mounted horizontally, or vertically with either a left or right loading position
- Stain-resistant polycarbonate is easily cleaned with common cleaners or mild soap and water
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Clear |
| Depth (English) | 4.22 in. |
| Width (English) | 17.08 in. |
| Height (English) | 10.11 in. |
| Holds | Gloves |
| Material | Polycarbonate |
| Mounting | Keyhole Slots |
| No. of Compartments | 3 |
| Product Style | Top Loading |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?