Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec PolyCLEAN™ Wipers

Catalog No. 19304710 Shop All Foamtec International Products
Change view
Click to view available options
Edges:
Wide sealed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Edges
19-304-710 Wide sealed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-304-710 Supplier Foamtec Supplier No. HT5290S50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight, knitted-wiper constructed and processed to meet clean room requirements

Constructed from a continuous-filament fiber to resist shedding particles due to abrasion, making it the perfect choice for applications where cleanliness must be matched with cost control.

  • Washed and processed in a Class 10 environment making it ideal for particle sensitive wiping applications
  • Available in a black fabric for inspection and cleaning verification procedures
  • Amide and Silicone free for disk drive applications
  • Cut, washed and packed in our state-of-the-art integrated wiper facility to ensure product consistency

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Basis Weight 131
Color White
Construction Continuous filament Fiber
Edges Wide sealed
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Ideal for particle sensitive wiping applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.