Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PolyCo™ VR™ Die-Cut Aprons

Catalog No. 19125535
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
35 x 45 in.
35 x 45 in. (89 x 114 cm)
35 x 55 in.
35 x 55 in. (89 x 140 cm)
Thickness:
4 mil
6 mil
8 mil
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness
19-125-535 35 x 55 in. (89 x 140 cm) 8 mil
19-125-530 35 x 45 in. (89 x 114 cm) 4 mil
19-125-533 35 x 55 in. 4 mil
19-125-532 35 x 45 in. (89 x 114 cm) 8 mil
19-125-534 35 x 55 in. 6 mil
19-125-531 35 x 45 in. 6 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-125-535 Supplier PolyCo™ Supplier No. 46520
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With an economical and lightweight one-piece construction for comfort, these aprons are ideal for critical and controlled environments

  • Separate ties eliminated to avoid contamination problems
  • Available in two lengths and three thicknesses
  • Made in USA

Order Info

Standard or cleanroom packaged for Class 100 controlled environments.

Specifications

Material Polyolefin
Color Blue
Thickness 8 mil
Dimensions (L x W) 35 x 55 in. (89 x 140 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.