Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Polyscience POLYCRBNT OPEN BATH SYS 28L AP
SDP

Catalog No. NC3363396
Encompass_Preferred

  • Working temperature range: Ambient +10° to 85°C
  • Reservoir capacity: 28 L
  • Reservoir material: Polycarbonate
  • Working access: 31.5 x 30.5 x 20.3 cm
  • Temperature stability: ±0.005°C
  • Display: 4.3 in SmartTouch touchscreen
  • Pump type: Pressure/Suction
  • Pump speed: Variable
  • External temperature control capability: true
  • Over-temperature protection: true
  • Low liquid level protection: true
  • Connectivity options: USB, Ethernet, RS-232/RS-485, external temperature probe
  • Display languages: 11 languages
  • Calibration capability: 10-point

Catalog No. NC3363396 Supplier Polyscience Supplier No. AP28P100A11B
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Working temperature range: Ambient +10° to 85°C
  • Reservoir capacity: 28 L
  • Reservoir material: Polycarbonate
  • Working access: 31.5 x 30.5 x 20.3 cm
  • Temperature stability: ±0.005°C
  • Display: 4.3 in SmartTouch touchscreen
  • Pump type: Pressure/Suction
  • Pump speed: Variable
  • External temperature control capability: true
  • Over-temperature protection: true
  • Low liquid level protection: true
  • Connectivity options: USB, Ethernet, RS-232/RS-485, external temperature probe
  • Display languages: 11 languages
  • Calibration capability: 10-point

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.