Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab PolyCut Microtome Blades
SDP

Catalog No. 22000032
Change view
Click to view available options
Coating:
MicroCoat Enrichment
MicroCoat Enrichment Silver
Profile:
High
Low
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coating Profile
22-000-032 MicroCoat Enrichment Silver High
22-000-030 MicroCoat Enrichment Low
22-000-031 MicroCoat Enrichment High
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-032 Supplier StatLab Supplier No. CUT8400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Blades are coated using a proprietary technique resulting in superior sections from most standard tissue types.

  • Ideal for both paraffin and frozen sections
  • Blades are ultra-durable and long-lasting
  • Made in the USA

Specifications

Product Type Microtome Blades
Profile High
For Use With (Equipment) High Profile Microtome
Material Stainless Steel
Disposable Limited-use
Coating MicroCoat Enrichment Silver
Height (English) 0.5512 in.
Height (Metric) 14 mm
Length (English) 3.15 in.
Length (Metric) 80 mm
Width (English) 0.00984 in.
Width (Metric) 0.25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.