Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab PolyCut Plus Microtome Blades
SDP

Catalog No. 22000028
Change view
Click to view available options
Profile:
High
Low
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Profile
22-000-028 Low
22-000-029 High
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-000-028 Supplier StatLab Supplier No. CUT5100
Add to Cart
Edge
Add to Cart

PolyCut Plus microtome blades are exclusive to StatLab and are an excellent choice for even the most difficult tissues and frozen sections

  • A MicroCoat Enrichment Technology ensures the highest quality blade, one that reduces frequent blade changeout, adjustments, downtime, and waste
  • Made in the USA
  • 50 blades/package.

Specifications

Product Type Microtome Blades
Profile Low
For Use With (Equipment) Low Profile Microtome
Material Stainless Steel
Disposable Limited-use
Coating MicroCoat Enrichment
Height (English) 0.315 in.
Height (Metric) 8 mm
Length (English) 3.15 in.
Length (Metric) 80 mm
Width (English) 0.00984 in.
Width (Metric) 0.25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.