Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Adhesive ANSI Caution Sign: BEYOND THIS POINT YOU ARE IN THE PRESENCE OF MAGNETIC FIELDS...PACEMAKERS.

Catalog No. 19112441 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-441 10 x 7 in.
19-112-440 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-441 Supplier Brady™ Supplier No. 144529
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to raise awareness to radiation and laser warnings.

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Mounting Type Self-adhesive
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 7 in.
Displayed Text BEYOND THIS POINT YOU ARE IN THE PRESENCE OF MAGNETIC FIELDS WHICH MAY AFFECT THE OPERATION OF CERTAIN PACEMAKERS.
Color Yellow on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.