Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester ANSI Sign: NO STEPS

Catalog No. 19112842 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-842 14 x 10 in.
19-112-841 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-842 Supplier Brady™ Supplier No. 144719

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ No Steps ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Polyester construction is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Strong adhesive back for indoor or outdoor use

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 14 x 10 in.
Displayed Text NO STEPS
Color Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.