Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NewAge Industries Polyester Braid-Reinforced Silicone Tubing
GREENER_CHOICE

Catalog No. 014815470
Change view
Click to view available options
Overall Length (English):
25 ft.
50 ft.
Diameter (English) Inner:
0.13 in.
0.19 in.
0.25 in.
0.31 in.
0.38 in.
0.5 in.
0.63 in.
0.75 in.
0.88 in.
1 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Diameter (English) Inner
01-481-5470 25 ft. 0.63 in.
01-481-5385 50 ft. 0.13 in.
01-481-5386 50 ft. 0.19 in.
01-481-5437 50 ft. 0.25 in.
01-481-5375 50 ft. 0.31 in.
01-481-5461 50 ft. 0.38 in.
01-481-5394 50 ft. 0.5 in.
01-481-5441 50 ft. 0.63 in.
01-481-5382 50 ft. 0.75 in.
01-481-5398 50 ft. 0.88 in.
01-481-5432 25 ft. 1 in.
01-481-5399 50 ft. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-481-5470 Supplier NewAge Industries Supplier No. A710040525
Add to Cart
Add to Cart

Low volatile grade, platinum-cured silicone hose is clean room produced for critical pharmaceutical, biopharm, cosmetic, and food applications. Polyester yarn braiding inside the wall enhances the pressure capabilities.

AdvantaSil APSH-P is a braided-reinforced platinum-cured silicone hose designed to enhance high-pressure fluid transfer in the pharmaceutical and biopharmaceutical manufacturing processes. This hose features polyester yarn braiding within its wall structure, to withstand high pressures but can also handle higher temperatures, high compression, and chemical attacks for fluid transfer. APSH undergoes rigorous validation, qualification, and manufacturing processes to ensure the highest quality and reliability for high-pressure and high-temperature fluid transfer applications.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.63 in.
Diameter (Metric) Inner 15.88 mm
Material Silicone
Diameter (English) Outer 0.99 in.
Diameter (Metric) Outer 25.15 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Color Translucent
Flexibility Flexible
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.