Learn More
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Specifications
Specifications
| Finish | Laminated |
| Material | Polyester |
| Quantity | 5/Pk. |
| Adhesive Type | Cold-temperature Permanent Acrylic |
| Description | Polyester with polyester overlaminate |
| Mounting Type | Self-adhesive |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.01 in. |
| Temperature Range (English) | -40°F to 230°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.