Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Infectious waste Sign: NOTIFY PUBLIC HEALTH AUTHORITY IN CASE OF DAMAGE OR LEAKAGE

Catalog No. 19106107 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-106-107 10 x 7 in.
19-106-110 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-106-107 Supplier Brady™ Supplier No. 126662

Improve workplace safety with proper signage. The Brady™ Infectious waste Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Mounting Type Self-adhesive
Height (English) 7 in.
Max. Temperature (English) 122°F
Min. Temperature (English) -40°F
Thickness 0.011 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 122°F
Dimensions (L x W) 10 x 7 in.
Displayed Text NOTIFY PUBLIC HEALTH AUTHORITY IN CASE OF DAMAGE OR LEAKAGE
Color Black on Orange
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.