Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Overlaminate for Labels

Catalog No. 19104531 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 yd. x 2.5 in.
10.5 x 7.5 in. (W x H)
2.5 x 2.5 in.
Quantity:
1 Ea.
50/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-104-531 10.5 x 7.5 in. (W x H) 50/Pk.
19-104-530 2.5 x 2.5 in. 50/Pk.
19-104-529 10 yd. x 2.5 in. 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-104-531 Supplier Brady™ Supplier No. 58708
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To protect printed labels from the harshest environmental conditions indoors and outdoors. Brady Polyester Overlaminate for Labels are available in various materials, sizes and colors to work with multiple applications.

  • Clear overlaminate material available in three standard sizes to fit majority of existing Right-To-Know labels
  • Standard package: 50 labels

Specifications

Product Type Label Overlaminate
Color Clear
For Use With (Equipment) Brady Label Printers
Material Polyester
Dimensions (L x W) 10.5 x 7.5 in. (W x H)
Quantity 50/Pk.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.