Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Prohibited Activity Pack: Do not smoke eat or drink in this area.

Catalog No. 19112432 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
5 x 3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-432 5 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-432 Supplier Brady™ Supplier No. 86899
  • $29.20
    $23.65 / Pack of 5

    Save $5.55

    19% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to warn about prohibited activity.

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors

Specifications

Finish Laminated
Material Polyester
Quantity 5/Pk.
Adhesive Type Cold-temperature Permanent Acrylic
Mounting Type Self-adhesive
Height (English) 3.5 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 5 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 5 x 3.5 in.
Displayed Text Do not smoke eat or drink in this area.
Color Red on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.