Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Polyester Rainwear Separates Coated with PVC
SDP

Catalog No. 18999963E
Change view
Click to view available options
Hood Type:
Attached
Snaps on Collar
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hood Type Size
18-999-963E Attached 2X-Large
18-999-962A Snaps on Collar Small
18-999-962F Snaps on Collar 3X-Large
18-999-962E Snaps on Collar 2X-Large
18-999-962D Snaps on Collar X-Large
18-999-962C Snaps on Collar Large
18-999-962B Snaps on Collar Medium
18-999-963D Attached X-Large
18-999-963B Attached Medium
18-999-963C Attached Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 18-999-963E Supplier Neese Supplier No. 56001001YEL2X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rugged PVC and polyester ribbed fabric is strong but flexible

Holds warmth and dissipates moisture, keeping workers comfortable. Electronically welded seams provide protection and durability. 13 oz. per sq. yd. Flame retardant. All garments are safety yellow.

Jacket

  • 30 in. long (76cm)
  • Feature four-snap front closure and storm flap
  • Attached hood or with four collar snaps for detachable hood
  • Hood also available, separately
Bib Overalls
  • Elastic suspenders available with or without safety fly

Warranty and Services

Caution!Do not use for fire protection. Avoid exposing fabric to flames or intense heat.

Specifications

Size 2X-Large
Material Polyester, PVC
Color Safety Yellow
Hood Type Attached
Size (English) Chest 52 to 54 in.
Size (English) Waist 48 to 50 in.
Size (Metric) Chest 132.1 to 137.2 cm
Size (Metric) Waist 121.9 to 127 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.