Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Polyester-Tipped Applicators

Catalog No. 22029574
Change view
Click to view available options
Length (Metric):
13.8 cm
15.2 cm
Diameter (Metric) Handle:
0.063 cm
0.089 cm
0.25 cm
2.5 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Handle
22-029-574 15.2 cm 0.25 cm
22-029-505 13.8 cm 0.089 cm
14-960-1J 15.2 cm 2.5 mm
22-029-503 13.8 cm 0.063 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-029-574 Supplier Puritan™ Supplier No. 25806 2PD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for specimen collection, testing and screening

Ideal for specimen collection; Cell collection for DNA testing; Wide range use for diagnostic testing; Throat specimen collection; Gynecological screening; Individually wrappes; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.10 in.
Length (English) 6 in.
For Use With (Application) For diagnostic testing, specimen collection, cell collection for DNA testing
Product Type Applicator
Diameter (Metric) Handle 0.25 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.87 in.
Length (Metric) Handle 14.9 cm
Length (English) Tip 0.687 in.
Length (Metric) Tip 1.7 cm
Diameter (Metric) Tip 0.515 cm
Diameter (English) Tip 0.203 in.
Grade Medical
Sterility Sterile
Handle Material Polystyrene
Tip Style Regular non-absorbent
Tip Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.