Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polyester Track Etched (PETE) Membrane

Catalog No. 09317349 Shop All GVS Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
90 mm
142 mm
293 mm
Pore Size:
0.2 μm
0.4 μm
0.8 μm
1 μm
3 μm
5 μm
8 μm
10 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-317-349 25 mm 10 μm
09-316-736 47 mm 1 μm
09-316-737 25 mm 3 μm
09-316-741 47 mm 8 μm
09-316-853 142 mm 0.2 μm
09-316-852 25 mm 0.4 μm
09-316-955 90 mm 0.4 μm
09-316-958 293 mm 5 μm
09-316-954 13 mm 0.2 μm
09-316-909 47 mm 10 μm
09-316-889 142 mm 0.4 μm
09-316-891 90 mm 5 μm
09-316-890 25 mm 0.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 09-317-349 Supplier GVS Supplier No. 1220827
Add to Cart
Add to Cart

GVS Polyester Track Etched (PETE) Membranes available in pore sizes from 0.2 to 10 μm.

  • Broad range of chemical compatibility for a wide range of applications
  • Direct thickness and pore size measurements ensure accurate characteristics
  • Naturally hydrophilic so pre-treatments and wetting agents are not required
  • Smooth, thin, glass-like surface for microscopic visualization
  • Low protein binding ensures clean results

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material Polyester
Pore Size 10 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.