Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Polyester Wipes

Catalog No. 19547220
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-547-220 4 x 4 in. (10.16 x 10.16 cm)
19-150-1176 12 x 12 in.
19-150-1175 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-547-220 Supplier Valutek™ Supplier No. VTPNWLS44
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for critical wiping applications

  • 100% continuous-filament 85 denier standard weight polyester in a doubt-knit interlock, creating a no-run circular pattern
  • Laundered and packaged in a controlled environment
  • Durable and soft

Laser Sealed Edge

  • Laser sealed edge, providing maximum protection against particulate contamination
  • Border Sealed Edge
    • Pressure and heat provides a sealed border, resulting in maximum fiber retention
  • Ultrasonic Sealed Edge
    • Ultrasonic sealed edge provides maximum protection for scratch-sensitive surfaces

    Specifications

    Product Type Cleanroom Wipe
    Length (English) 4 in.
    Length (Metric) 10 cm
    Width (English) 4 in.
    Width (Metric) 10 cm
    Material Polyester
    Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
    For Use With (Application) Cleanroom
    Ply 1-ply
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.