Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polyethylene Corrosives/Acid Cabinet
SCI_ED

Catalog No. S27960MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S27960MF Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices

Catalog No. S27960MF Supplier Justrite™ Supplier No. 24180/EMD

missing translation for 'validMainframeMsg'

Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices

Sturdy, completely metal-free poly cabinet for storing acids or bases without the worry of corrosion

  • No metal parts to corrode
  • Holds up to 36, 2.5L (90L) bottles
  • Offers chemical resistance against spills or potential damaging vapors when storing acids or bases
  • Shelf adjusts on 3-inch (76mm) increments, and has a load capacity of 125 lb. (57kg)
  • Removable yet sturdy sump cover, which also serves as a bottom shelf, conceals the fully integrated, leakproof sump with an 8.5 gal (32L) capacity
  • Recessed channels in shelf and base help direct spills to the back of the cabinet and down into the sump
  • Three application-specific labels identify contents to safely store and segregate incompatible chemicals — ACID, BASE, and CORROSIVE
  • Doors open nearly 180 degrees for easy access, engage firmly with the body when closed, and accept a padlock (not included) for added security
  • Cabinet can be used for stand-alone storage
  • Grooved top work surface
  • Recessed toe-kick allows the user to stand closer to the counter for improved ergonomics
  • Two cabinets can be stacked—top cabinet offers convenient eye-level access to contents
  • Four pre-formed vent locations at rear provide a guide for an aftermarket vent kit (not included) in the event the application requires a pressurized vapor removal system

Specifications

Material HDPE
Load Bearing Capacity 36 x 2.5 L Bottles
Width (Metric) Interior 794 mm
Height (Metric) Exterior 889 mm
Width (Metric) Exterior 914 mm
Height (Metric) Interior 711 mm
Depth (Metric) Interior 457 mm
No. of Shelves 2
Height (English) Exterior 35 in.
Color Blue
Height (English) Interior 28 in.
Depth (English) Interior 18 in.
Door Style Manual-close
Width (English) Exterior 36 in.
For Use With (Application) Store acids or bases
Width (English) Interior 31.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.