Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Hinged-Lid Containers
SCI_ED

Catalog No. S29118 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
0.5 in.
0.75 in.
1 in.
2 in.
3.375 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S29118 0.5 in.
S29119 0.75 in.
S29120 1 in.
S29122 2 in.
S29123 3.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
This item is intended for educational purposes only.
Catalog No. S29118
Add to Cart
Add to Cart
This item is not returnable. View return policy
This item is intended for educational purposes only.

Secure snap closure with hinged lid eliminates lost caps.

  • Containers offer air and moisture resistance to contents
  • Manufactured from flexible polyethylene resin
  • Ideal for use just about anywhere

Specifications

Material Polyethylene Resin
Capacity (English) 0.25 oz.
Capacity (Metric) 7.4 mL
Closure Type Snap Cap
Height (English) 0.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.