Learn More
Description
- Containers offer air and moisture resistance to contents
- Manufactured from flexible polyethylene resin
- Ideal for use just about anywhere
Specifications
Specifications
| Material | Polyethylene Resin |
| Capacity (English) | 2 oz. |
| Closure Material | Polyethylene |
| Closure Type | Snap Cap |
| Height (English) | 2 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
