Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Quick-Disconnects
SCI_ED

Catalog No. S37167 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
0.375 to 0.437 in.
Overall Length (English):
2.93 in.
Width (English):
0.72 in.
Catalog No. Diameter (English) Inner Overall Length (English) Width (English)
S37167 0.375 to 0.437 in. 2.93 in. 0.72 in.
1 options

Catalog No. S37167

For easy joining of plastic or rubber tubing.

Tight fitting, with tapered ends that accept several tubing sizes.

Reducing connectors can be made by combining:

  • 15-315-27C with 15-315-27D for tubing from 1/4 to 7/16 in. (6.4 to 11 cm)
  • 15-315-27E with 15-315-27F for tubing from 7/16 to 5/8 in. (11 to 15.9 cm)

Specifications

Diameter (English) Inner 0.375 to 0.437 in.
Material Polyethylene
Overall Length (English) 2.93 in.
Overall Length (Metric) 75 mm
For Use With 9.5 to 11 mm
Width (Metric) 18.2 mm
Width (English) 0.72 in.
Color Transparent
Product Type Quick Disconnect Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.