Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Safety Bottle Carriers
SCI_ED

Catalog No. p-7146099 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Bottle (2 L)
Bottle (500 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S37068 Bottle (2 L)
S37069 Bottle (500 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S37068
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Carry up to eight bottles.

  • Safe, simple way to carry bottles
  • Made of HDPE
  • One inch diameter carrying handle

Order Info

Dimensions, 14.5L x 7.5W x 6.25 in. H (36.8 x 19.1 x 15.9 cm). Additional bottle carrier sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color White
Holds Bottle (2 L)
Material HDPE
Positions 2
Stackable No
Dimensions (L x W x H) 14.5 x 7.5 x 6.25 in. (36.8 x 19.1 x 15.9 cm)
Length (Metric) 36.8 cm
Length (English) 14.5 in.
Width (English) 7.5 in.
Height (English) 6.25 in.
Product Type Bottle Carrier
Height (Metric) 15.9 cm
Width (Metric) 19.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.