Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Safety Bottle Carriers
SCI_ED

Catalog No. S37066 Shop All Fisherbrand Products
Change view
Click to view available options
Description:
Unpartitioned
With six compartments
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
S37066 Unpartitioned
S37067 With six compartments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37066
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carry up to eight bottles.

  • Safe, simple way to carry bottles
  • Made of heavy-duty HDPE
  • One inch diameter carrying handle

Specifications

Description Unpartitioned
Autoclavable Not Autoclavable
Color White
Material HDPE
Positions 1
Stackable No
Dimensions (L x W x H) 14.5 x 7.5 x 6.25 in. (36.8 x 19.1 x 15.24 cm)
Length (Metric) 36.8 cm
Length (English) 14.5 in.
Width (English) 7.5 in.
Height (English) 6.25 in.
Product Type Bottle Carrier
Height (Metric) 15.24 cm
Width (Metric) 19.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.