Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyethylene Sample Vials with Hinged Cap
SCI_ED

Catalog No. S29312 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Outer:
0.5 in.
0.86 in.
Volume (English):
1 dr.
2.75 dr.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Volume (English)
S29312 0.5 in. 1 dr.
S29315 0.86 in. 2.75 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S29312
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For general-purpose use.

  • Durable, lightweight polyethylene
  • Unbreakable
  • Withstand temperatures to 80°C (176°F)
  • Snap-top hinged lids cannot be lost and provide tight friction fit

Specifications

Description Vial, Sample LDPE 2.5 mL
Diameter (English) Outer 0.5 in.
Color Translucent
Diameter (Metric) Outer 14 mm
Material LDPE, Polyethylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2.5 mL
For Use With (Application) General purpose use
Graduated No
Height (English) 1.24 in.
Includes Hinged cap
No. per Case 100
Temperature Range (English) 176°F
Temperature Range (Metric) 80°C
Volume (English) 1 dr.
Closure Material LDPE
Closure Type Snap Cap, Push-in Hinged Lid
Quantity 100/Cs.
Autoclavable Not Autoclavable
Height (Metric) 31.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.