Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polyethylene Shelf for Corrosives Storage Cabinet

Catalog No. 19414064 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
Polyethylene Corrosives/Acid Cabinet (Fisher Cat 19-414-063)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-414-064 Polyethylene Corrosives/Acid Cabinet (Fisher Cat 19-414-063)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-414-064 Supplier Justrite™ Supplier No. 24103

missing translation for 'validMainframeMsg'

Add capacity and convenience to a corrosive storage cabinet. The Polyethylene Shelf is designed for use with he Fisher Cat 19-414-063 Justrite™ Polyethylene Corrosives/Acid Cabinet.

  • Adds capacity and convenience to corrosive storage cabinet
  • Polyethylene - HDPE
  • 125 lb. (57kg) load capacity
  • Royal blue
  • 848W x 518mm D (33.375W x 20.375 in. D)

Specifications

Material HDPE
Width (Metric) Shelf 848 mm
For Use With (Equipment) Polyethylene Corrosives/Acid Cabinet (Fisher Cat 19-414-063)
Width (English) Shelf 33.375 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.