Learn More
Valutek™ Standard Weight Polyethylene Shoe Cover
Description
- All Valutek™ shoe covers are tested and manufactured in ISO compliant facilities under Valutek™ inspection and stringent process control to ensure Valutek™ quality standard and product specification compliance
- This product is recommended for use in a cleanroom Class 100 -1,000 (ISO 5-6) critical environment
- Provides full liquid protection and is commonly used in microelectronics and pharmaceutical industries
Specifications
Specifications
| Material | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Seam Type | Heat-sealed |
| Packaging Quantity | 300/Cs. |
| Packaging Type | 100/Bag, 3 Bags/Cs. |
| Length (English) | 16 in. |
| Product Type | Controlled Environments Shoe Covers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.