Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Polyethylene Tape

Catalog No. 19072064 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
36 yd. x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-072-064 36 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-064 Supplier 3M™ Supplier No. 7010302435
Add to Cart
Add to Cart

3M™ Polyethylene Tape is constructed with an extremely conformable backing and designed to be used in a wide variety of general purpose applications including sealing, holding, coding, moisture proofing and protecting.

  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
  • Rubber adhesive bonds well and removes cleanly from most surfaces
  • Tape remains adhered and flexible to temperatures as low as -20°F
  • Vivid colors and smooth backing provide excellent glossy appearance
  • Black tape has excellent UV resistance and can be used outdoors for up to 12 months
TRUSTED_SUSTAINABILITY

Specifications

Product Type Polyethylene Tape
For Use With (Application) Color Coding Tools and Equipment
Adhesive Type Rubber
Color White
Dimensions (L x W) 36 yd. x 1 in.
Material Rubber
Model 483
Packaging Individually wrapped
Quantity 36 Rolls/Cs.
Thickness (English) 5 mil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.