Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Ultraclean™ Bags - 0.006mil Thickness
SDP

Catalog No. 191600052
Change view
Click to view available options
Dimensions (L x W):
10 ft. x 4 in.
10 ft. x 48 in.
10 ft. x 8 in.
10.16 x 5.08 cm (4 x 2 in.)
15 x 12 in.
5 ft. x 18 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-160-0052 10 ft. x 4 in.
19-160-0054 5 ft. x 18 in.
19-160-0056 10 ft. x 48 in.
19-160-0048 10.16 x 5.08 cm (4 x 2 in.)
19-160-0053 10 ft. x 8 in.
19-160-0051 15 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-160-0052 Supplier KNF™ FLEXPAK Supplier No. 44010105
Add to Cart
Add to Cart

Puncture resistant

  • Low density
  • Low water vapor transmission rate
  • High electrical property
  • Resistant to most solvents
  • For clean room packaging
  • Thickness: 0.006mil
  • Material: Polyethylene

Specifications

Material LDPE
Thickness (English) 0.006 mil
Dimensions (L x W) 10 ft. x 4 in.
Length (English) 10 ft.
Width (English) 4 in.
Length (Metric) 304.8 cm
Width (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.