Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ PolyethyleneTubing

Catalog No. BTX640755 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
Overall Length (English):
9.84 ft.
10 ft.
98.4 ft.
Tubing Size:
PE-10
PE-160
PE-50
PE-90
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Tubing Size
BTX640755 10 ft. PE-160
BTX640754 9.84 ft. PE-90
BTX640753 98.4 ft. PE-50
BTX640756 98.4 ft. PE-160
BTX640750 9.84 ft. PE-10
BTX640752 9.84 ft. PE-50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. BTX640755 Supplier Warner Instruments™ Supplier No. 640755
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Commonly used tubing in perfusion systems

  • 64-0750 - PE-10/10 polyethylene tubing, length: 3 m, OD: 0.61 mm, ID: 0.28 mm
  • 64-0751 - PE-10/100 polyethylene tubing, length: 30 m, OD: 0.61 mm, ID: 0.28 mm
  • 64-0752 - PE-50/10 polyethylene tubing, length: 3 m, OD: 0.97 mm, ID: 0.58 mm
  • 64-0753 - PE-50/100 polyethylene tubing, length: 30 m, OD: 0.97 mm, ID: 0.58 mm
  • 64-0754 - PE-90/10 polyethylene tubing, length: 3 m, OD: 1.27 mm, ID: 0.86 mm
  • 64-0755 - PE-160/10 polyethylene tubing, length: 3 m, OD: 1.57 mm, ID: 1.14 mm
  • 64-0756 - PE-160/100 polyethylene tubing, length: 30 m, OD: 1.57 mm, ID: 1.14 mm

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.045 in.
Diameter (Metric) Inner 1.14 mm
Material Polyethylene
Diameter (English) Outer 0.062 in.
Diameter (Metric) Outer 1.57 mm
Overall Length (English) 10 ft.
Overall Length (Metric) 3.048 m
Tubing Size PE-160
Color Natural
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.