Learn More
Description
- 64-0750 - PE-10/10 polyethylene tubing, length: 3 m, OD: 0.61 mm, ID: 0.28 mm
- 64-0751 - PE-10/100 polyethylene tubing, length: 30 m, OD: 0.61 mm, ID: 0.28 mm
- 64-0752 - PE-50/10 polyethylene tubing, length: 3 m, OD: 0.97 mm, ID: 0.58 mm
- 64-0753 - PE-50/100 polyethylene tubing, length: 30 m, OD: 0.97 mm, ID: 0.58 mm
- 64-0754 - PE-90/10 polyethylene tubing, length: 3 m, OD: 1.27 mm, ID: 0.86 mm
- 64-0755 - PE-160/10 polyethylene tubing, length: 3 m, OD: 1.57 mm, ID: 1.14 mm
- 64-0756 - PE-160/100 polyethylene tubing, length: 30 m, OD: 1.57 mm, ID: 1.14 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.045 in. |
| Diameter (Metric) Inner | 1.14 mm |
| Material | Polyethylene |
| Diameter (English) Outer | 0.062 in. |
| Diameter (Metric) Outer | 1.57 mm |
| Overall Length (English) | 98.4 ft. |
| Overall Length (Metric) | 30 m |
| Sterility | Non-sterile |
| Tubing Size | PE-160 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.