Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polygon Spinbar Magnetic Stirring Bars

Catalog No. 03990253 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
30 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-990-253 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-990-253 Supplier Bel-Art™ Supplier No. F371200030
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Multifaceted surface adds turbulence relative to similar smooth size cylindrical stirring bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI low-friction coating PTFE
  • Without pivot ring
  • Autoclavable

Specifications

Type Magnetic Stir Bar
Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Autoclavable Autoclavable
Diameter (Metric) 8 mm
Length (Metric) 30 mm
Shape Polygon
Material PTFE
Diameter (English) 1.187 in.
Length (English) 0.312 in.
Includes Alnico magnet
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.