Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC POLYIMIDE FILM ELEC TAPE

Catalog No. 5000768839
Encompass

This polyimide film electrical tape is designed for high-performance electrical insulation applications. It features an acrylic adhesive, amber color, and a total thickness of 3 mil.

  • Features polyimide film backing
  • Utilizes acrylic adhesive
  • Supplied in amber color
  • Measures 3 mil (0.075 mm) in thickness
  • Provides 1 in. (25.4 mm) width
  • Offers 108 ft. (32.92 m) length
  • Possesses 30 lb/in. tensile strength
  • Withstands maximum operating temperatures of 311°F

Catalog No. 50-007-68839 Supplier MSC Supplier No. 20713046
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polyimide film electrical tape is designed for high-performance electrical insulation applications. It features an acrylic adhesive, amber color, and a total thickness of 3 mil.

  • Features polyimide film backing
  • Utilizes acrylic adhesive
  • Supplied in amber color
  • Measures 3 mil (0.075 mm) in thickness
  • Provides 1 in. (25.4 mm) width
  • Offers 108 ft. (32.92 m) length
  • Possesses 30 lb/in. tensile strength
  • Withstands maximum operating temperatures of 311°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.