Learn More
High-Tech Conversions PolyLite™ Shoe Cover
Description
- Polypropylene Non-skid shoe covers
- Blue color and disposable shoe cover with tread
- 300 /Cs
- 18 in. in size
Specifications
Specifications
| Size | 2X-Large |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Resistance | Splash, Dirt, Dry Particulates |
| Product Type | Shoe Covers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.