Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Polymax 2040 Wave Platform Shaker
SDP

Catalog No. 13889001 Shop All Heidolph North America Products
Change view
Click to view available options
Rocking Angle:
10°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Rocking Angle
13-889-001 10°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-001 Supplier Heidolph™ Supplier No. 036130360

missing translation for 'validMainframeMsg'

Polymax 2040 Wave Platform Shakers provide 3-D wave motion with varying tilt angles to accomplish the best mixing results of viscous media such as gels for electrophoresis. Large model has a load capacity of 10 kg for high sample throughput.

Polymax 2040 Wave Platform Shaker

  • Accepts up to 10 kg load capacity for high sample throughput 
  • Includes analog count-down process timer with alarm to signal completion of timed shaking procedure from 1 to 120 minutes, enabling unattended operation
  • Set and continuously adjust the variable speed on the digital display from 2.5 to 50 rpm
  • Choose between 2 tilt angle options: 5° for soft and gentle movements or 10° for much stronger motion

Specifications

Rocking Angle 10°
Load Bearing Capacity (Metric) 10 kg
Speed Range 2.5 to 50 rpm
Voltage 115 V
Temperature Range (Metric) 5°C to 31°C
Holds Culture plates, Media bottles, Erlenmeyer flasks
Certifications/Compliance DIN EN - Continous Operation
Temperature Range (English) 41°F to 87.8°F
Frequency 60 Hz
Dimensions (L x W x H) 435 x 426 x 208 mm
Length (English) 17.10 in.
Length (Metric) 435 mm
Model Polymax 2040
Display Digital
Humidity Range 80%
Timer Range 1 to 120 min.
Warranty and Service Offering 3 Years
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.