Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Polymedco™ Sediten™ Ten-Minute ESR Reader
SDP

Catalog No. 21000107 Shop All Polymedco Products
Change view
Click to view available options
Analysis Time:
10 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
21-000-107 10 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-000-107 Supplier Polymedco™ Supplier No. 261091
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get ESR results fast — only 10 minute turnaround — in laboratories or point-of-care settings

Automated, quantitative, erythrocyte sedimentation rate (ESR) reader for venous blood using Venoplast™ tubes.

  • Random access capability
  • Eight-position reader runs up to 48 tests per hour
  • Small size, 5.5L x 8W x 8 in.H, for tight benchtop spaces
  • Closed system supports tester safety — sample drawn directly into the same tube run on the analyzer
  • Requires only limited maintenance
Compatible with laboratory information (LIS) systems: Barcoe Reader wtih Universal Cable (21-000-116), Patient Identifier Tags, venoplast tubes only (21-000-117)
Also available: Sedimix Tube Mixer (21-000-114), Sediten Seiko Printer (21-000-115)

Hospitals, doctor's offices, Physician Office Labs, small laboratories, clinics

Order Info

Use Venoplast Vacuum or Nonvacuum ESR Tubes: 21-000-108 through -113. Reader is compatible with laboratory information (LIS) systems: Barcoe Reader wtih Universal Cable (21-000-116), Patient Identifier Tags, venoplast tubes only (21-000-117). Also available: Sedimix Tube Mixer (21-000-114), Sediten Seiko Printer (21-000-115).

Specifications

Type ESR Reader
For Use With (Application) Automated, quantitative, erythrocyte sedimentation rate (ESR) reader for venous Blood using Venoplast™ tubes
Analysis Time 10 min.
Throughput 8-places for 48 Samples/Hour
Certifications/Compliance LIS
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.