Learn More
PTS Diagnostics CardioChek™ PA Analyzer
Description
- CardioChek PA analyzer for professional point-of-care testing of glucose, total cholesterol, HDL cholesterol and triglycerides using single- and multi-analyte PTS Panels test strips.
- Uses a 15 to 40 μL fingertip capillary whole-blood sample, depending on the test panel.
- Results in as little as two minutes.
- Can measure or calculate LDL cholesterol.
- Large digital display with seven language options.
- Battery-operated using 2 AAA batteries, with approximately 300 tests per battery set.
- 1 analyzer per box.
- 50 Box/Cs.
Order Info
Factory-calibrated and ready to use; easy to ship and store
Certifications
CLIA-waived, FDA-cleared, CRMLN-certified, CE-marked
Compliance
Meets NCEP guidelines for accuracy and precision
Specifications
Specifications
| Certifications/Compliance | CRMLN-certified, FDA-cleared |
| CE Marker | No |
| Clia Complexity | Waived |
| Type | Analyzer |
| Disposable | Reusable |
| For Use With (Application) | Easy to use, portable, cost- efficient, runs single and multiple analyte panels |
| For Use With (Equipment) | PTS Panels Test Strips |
| Includes | Carrying Case, Analyzer Check Strip, 2 AAA Alkaline Batteries |
| Quantity | Each |
| Range | See test strip package insert |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.